Beli M6 Helicoil Kit di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BAER Wire Thread Insert (Helicoil)Deskripsi:Helicoil dari BAER ini mempunyai variasi ukuran dari M8-M36
- HTD Helicoil Hand Tap HSS STIDeskripsi:HTD Helicoil Hand Tap HSS STI is a Helicoil hand tap used to repair threads
- Senator Set PerkakasDeskripsi:Set berisi 47 perkakas ini dari Senator®. Berkualitas baik dan lengkap untuk kebutuhan apa pun.Isi:- 6x kikir besi 16 cm assorted- 10x 12 x 1/2" x 18T mata gergaji besi- Kunci inggris C/V 8" (200mm)- Penggaris stainless steel 6" (150mm) dengan klip saku- Feeler gauge metrik dan inci, panjang blade: 60mm- Palu konde 1lb dengan gagang hickory- Palu karet 16oz dengan gagang kayu- Meteran tukang 5m/16ft dengan casing krom- 8 segmen snap-off blade heavy duty 18 mm- Retractable trimming knife- Gergaji besi DIY 12"- Tang jepit heavy duty 6" dengan side cutter- Tang potong 6"- Tang kombinasi 7"- Tang slip joint 10"- Tang potong seng straight blade 10"- Tang buaya lurus 10"- 8x obeng fluted handle- 7x set kunci pas drop forged 6-19mm- Kotak perkakas cantilever 21" dengan lima trayatribut:
- Kit Type: Engineers
- Insulated: No
- SPREW Repair KitDeskripsi:-This set can be used for correcting internal thread from M3 to M10 and for sprue machining.-To repair broken internal thread.-Sprue: M3-0.5X1.5DNS, M4-0.7X1.5DNS, M5-0.8X1.5DNS, M6-1.0X1.5DNS, M8-1.25X1.5DNS, M10-1.5X1.5DNS (10 each)-Tap: M3, M4, M5, M6, M8, M10 (#2) (1 each)-Insertion tool: 1 Main Body, Tip (1 each for M3, M4, M5, M6, M8 and M10)
- TRUSCO Hand Tap SetDeskripsi:Purpose: Work. Material: standard steel, low to medium-carbon steel, alloy steel.atribut:
- Screw: (Processing thread) Metric thread
- Surface Processing: Non-coating
- Precision: JIS2 class
- Purpose of Use: Work Material: Standard Steel, Low/Medium Carbon Steel, Alloy Steel.
- IS Hand Tap (3pcs set)Deskripsi:-Tungsten hand set tap.-You can use both on through hole and blind hole.-More economical than high-speed steel.-Work Material: Iron, Light Metal.atribut:
- Set Contents: Tip/plug/bottoming
- Precision: JIS Class 3
- TRUSCO Hand Tap Setatribut:
- Screw: (Processing thread) Metric thread
- Purpose of Use: Work Material: Iron, Light Metal.
- SATA Set Perkakas Bengkel (Kunci Otomotif Set)Deskripsi:- 11x set kunci ring pas full polish (8,10,12,13,14,15,16,17,18,19,22mm)- 2x kunci busi seri 10mm (16,21mm)- 15x set mata kunci sok hexagon seri 10mm (7, 8, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24mm)- 1x kunci ratchet quick release seri 10mm- 2x set wobble socket seri 10mm (3", 10 ")- 1x universal joint seri 10mm- 1x adaptor 10mm (3/8" square hole X 1/4" square head)- 1x sliding head seri 12,5mm (1/2" square hole X 3/8" square head)- 1x adaptor 6,3mm (1/4" square hole X 3/8" square head)- 1x gagang mata obeng seri 6,3mm- 1x bit adaptor seri 6,3mm- 15x set bit panjang 25mm seri 6,3mmTorx: T10, T15, T20, T25, T30, T40Hexagon: (3, 4, 5, 6mm)Slotted (4, 5, 6,5mm)Phillips: (#1, #3)- 1x obeng minus dengan through blade (6 × 100mm)- 1x obeng plus dengan through blade (#2 × 100mm)- 1x tang slip joint 8"- 1x tang lancip 6"
- Sherwood Straight Flute Tap Setatribut:
- Tap Type: Straight Flute
- Material: High Speed Steel
- SPREW Repair packDeskripsi:Usage:To repair internal threads damagedatribut:
- Purpose of Use: To repair broken internal thread.
- JTC Tap And Die SetDeskripsi:Alat senai dan tap manual set yang bisa dipakai untuk membuat drat / ulir pada baut dan lubang untuk baut.
- Nippon Screw Metric Thread Tap For Coarse Threadatribut:
- Set contents (unit): Plug x 1,Bottom x 1
- Precision: 1b type
- Purpose of Use: Work Material: Flexible Material such as aluminum.
- NOGA Thread Repair Tool KitDeskripsi:-A set of ridge repair tool.-Tool to repair collapsed ridge.atribut:
- Purpose of Use: Tool to repair collapsed ridge.
- JTC 5 Sizes Thread Repair KitDeskripsi:Contents : - 25pcs-M6x1.0x8L- 25pcs-M8x1.25x10.8L- 25pcs-M10x1.25x13.5L- 25pcs-M10x1.5x13.5L- 10pcs-M12x1.25x16.3L- 5pcs-Twist drills- 5pcs-Breaking pin tool - 5pcs-Screw tap- 5pcs-Installation tool.
- Nippon Screw SprewDeskripsi:Usage:Female screw's reinforcement and preventing damage. Male screw's fastening reinforcement.atribut:
- Purpose of Use: For reinforcement of internal thread, prevention of damage and improvement of tightening quality.
- Yoshinobu Plate Washeratribut:
- Color: Black
- Material: Steel
- Surface Treatment: Black steel
- HTD Hand Tap SKS HTDeskripsi:HTD Hand Tap SKS HT withatribut:
- Chamfer Length Taper (#2): 9 Pitches
- Plug (#2): 5 Pitches
- Bottoming (#3): 1.5 Picthes
Daftar Harga M6 Helicoil Kit Terbaru March 2026
| BAER Wire Thread Insert (Helicoil) | Rp38.900 |
| HTD Helicoil Hand Tap HSS STI | Rp179.900 |
| Senator Set Perkakas | Rp4.299.900 |
| Kennedy Thread Repair Kit | Rp1.099.900 |
| SPREW Repair Kit | Rp8.899.900 |
| TRUSCO Hand Tap Set | Rp339.900 |
| IS Hand Tap (3pcs set) | Rp209.900 |
| TRUSCO Hand Tap Set | Rp169.900 |
| SPREW Insertion Tool (S Type) | Rp609.900 |
| SATA Set Perkakas Bengkel (Kunci Otomotif Set) | Rp1.799.900 |
Data diperbarui pada 25/03/2026 (Harga belum termasuk PPN)



















































































































































/BAER%20Wire%20Thread%20Insert%20(Helicoil)/P101000167-1.jpg)



/SPREW%20Repair%20Kit/P102733279-1.jpg)

/P102755411-2.jpg)

/P102030868-1.jpg)
/P101002581-1.jpg)

/SPREW%20Repair%20pack/P102030851-1.jpg)




/Alat%20Penyisipan/SPREW%20Insertion%20Tool%20(P%20Type)/ngP102030844-2.jpg)
/Nippon%20Screw%20Sprew/P102030837-1.jpg)